EY45A5 Bandsaw

EY45A5 Bandsaw


£319.99 Inc VAT (20%)

See all variants from £319.99

Description

The Panasonic EY45A5 Cordless Bandsaw is ideal for a range of applications in metal construction, electrical installation work, plumbing and general construction. With 3-speeds to suit the materials being worked on. This also helps to avoid overheating the cut for a clean finish. The compact design allows you to get into tight spaces, close to ceilings and walls. It also features the Tough Tool IP dust and splash protection for increased durability. There is also a handy hanging hook for temporary storage during a task and an LED work light that illuminates the cutting site in dark areas. Compatible with both 14.4V and 18V Panasonic batteries. Specifications: Blade Speed: 0-120/0-140/0-162m/min.Blade: 730 x 13 x 0.5mm.Capacity: Round Stock 63.5mm, Rectangular Stock 56 x 63.5mm.

Feature Attributes

Battery Supplied:
Bare Unit
Power Source:
Cordless 18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome