Heavy-Duty Vertical Bandsaw
0
1
2

Heavy-Duty Vertical Bandsaw


£6,999.99 Inc VAT (20%)

See all variants from £6,999.99

Description

KV Series - 230V/1ph 50Hz
Heavy-duty suitable for continuous use. High quality electrics and limit switches to blade wheelcovers make safe to use and conform to CE. Air pipe keeps the visibility clear near the cutting edge.

Standard accessories
Saw blade butt welder with integrated annealing unit. Blade shear, grinder and built-in blade and tyre cleaning brush. Lo-volt light. Set of tools. Instruction manual and parts list. Rip fence for straight, repeated cutting and is easily adjustable for varied size. Mitre protractor for angular cutting.

See full description

Feature Attributes

Product Type:
Vertical Bandsaw
Max Blade Width:
16 mm
Table Size:
600x500 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome