EOHBC18 One Handed Bar Clamp & Spreader 18in/450mm
0
1
2
3

EOHBC18 One Handed Bar Clamp & Spreader 18in/450mm

Order Code: ZT3961637S

£21.99 Inc VAT (20%)


Description

Eclipse EOHBC18 One Handed Bar Clamp & Spreader 18 Inch/450mm
The Eclipse EOHBC18 is suitable for a variety of medium-duty woodworking applications. Its carbon steel bar and reinforced nylon body ensure maximum strength and durability delivering up to 150 kg of clamping force. The quick-release insert trigger enables the clamps to be quickly positioned and released whilst protecting the work surface from marks.

Features:
Carbon steel bar and reinforced nylon body for strength and durability and can achieve a sustainable clamping force up to 150 Kgf
Ideal for medium-duty clamping and temporary hold down work.
The quick-release insert trigger enables the clamps to be quickly positioned and released.
The easy push-button system allows a quick change from a clamp to a spreader
Ergonomically designed soft feel pistol grip handle is comfortable to use
The removable pads stay fixed to the clamp and have an additional toe-in feature giving an even distribution of clamping force across the workpiece protecting it from marking damage
Specification:
Clamping capacity: 450mm/18"
Minimum spreading capacity: 168mm (6 5/8")
Maximum spreading capacity: 645mm (25 3/8")

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome