Able to evenly distribute up to 272kg, these QUICK-GRIP® heavy duty clamps from IRWIN® are the ideal clamp for regular, hard usage. Available in a variety of sizes, the one handed operation makes the products unique and simple to use.
Features and Benefits
• Quick-Change™ button allows for the easy removal of clamping jaws for you to convert your tool into a spreader or to apply an accessory
• Non-marring pads are full faced and ensure an even distribution ogf force to protect your work-piece - these are fully removable also
• Quick release trigger allows for one handed operation of the clamp for minimal effort on the part of the user
• Carbon steel manufactured I-Beam provides additional pressure making for a durable product
• The adjustable foot allows the clamp to sit upright on a work surface to clamp at any angle
Typical Applications
• Installation
• Glue-up
• Demolition
• Construction
• Workshopping
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy