9032 - 9 mm Filing Belt Sander

9032 - 9 mm Filing Belt Sander


Select
£249.99 Inc VAT (20%)


See all variants from £249.99

Description

9032
Adjustable arm pivots 100 to access difficult areas. Plunges up to 110mm for door locks etc. Electronic speed control dial for fine work. Easily adjustable belt tracking with a turn of the knob. Dust-free work with Makita dust collection system. Optional 6mm and 13mm sanding bars for a wide range of sanding and filing jobs.

Specifications:
Belt size: 9 x 533mm.
Belt speed: 300 - 1,700m/min.
Input wattage: 500W.
Weight: 1.6kg.
Supplied with: dust nozzle.

Available in 240V and 110V.

See full description

Feature Attributes

Includes:
Dust Nozzle Assembly,Sanding Belt 80g
Power Rating:
500 W
Belt Length:
533 mm
Overall Length:
420 mm
Overall Width:
158 mm
Weight:
1.5 kg
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome