SB10V2 100mm Belt Sander 1020W

SB10V2 100mm Belt Sander 1020W


Select
£319.99 Inc VAT (20%)


See all variants from £319.99

Description

Tool Features:

• Efficient dust collection system
• Variable speed
• Electronic speed control
• Powerful 1020W motor
• Transparent cover makes sanding position clearly visible
• Large trigger for easy operation
• Soft grip handle
• Dust bag mounted on left for easier sanding in corners
• Single lever belt change
• Tracking adjustment knob for belt alignment
• Lock-on button
• External brush caps

The HiKOKI SB10V2 100mm Belt Sander is fitted with electronic speed control that provides a variable working speed and a large trigger for easy operation. The dust bag is mounted on the left for easier sanding in corners and the transparent cover makes the sanding position clearly visible.

Other features include a tracking adjustment knob for belt alignment, a lock-on button, soft grip handle and an efficient dust collection system.

See full description

Feature Attributes

Belt Length:
610 mm
Manufacturer Guarantee:
3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
Power Rating:
1,020 W
Overall Length:
363 mm
Belt Width:
100 mm
Noise/ Vibration Information:
Vibration Uncertainty K 1.5 m/s²,Vibration Emission Value Sanding Steel Plate Ah 2.2 m/s²,Sound Pressure Level 90 dB(A),Sound Power Level 101 dB(A),Sound Uncertainty Level K 3.0 dB
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome