Radial Pillar Drill Bench


£409.99 Inc VAT (20%)

See 2 Product Variants
£409.99

Description


Description unavailable

Feature Attributes

Motor Power:
550 W
Spindle Taper:
MT2
Spindle Travel:
80 mm
Drilling Speed Range:
500-2450 rpm
Radial Arm Travel:
285 mm
Number of Drilling Speeds:
5
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome