Arboga Belt Grinders


£2,199.99 Inc VAT (20%)

See 6 Product Variants
£2,199.99

Description

Ajax Arboga Belt Grinders are designed for continuous heavy-duty grinding.The machines are built to a high quality and strong design. The equipment is fitted with adjustable tool rest, eye shield and motor protection.

These heavy-duty machines run at noise levels of below 80dBA. The design enables quick belt change and alignment, a flat guarded grinding area and a pivoting eye shield. For full details please contact your local branch.

Standard features
Emergency stop switch.
Adjustable eye shield.
Adjustable tool rest.
No volt release.
Large grinding area.
Prepared for dust extraction.
5 year motor guarantee.
No load speed: 28rpm (30m/sec).
Contact wheel diameter: 200mm.
Model designated ‘X’ have dust extraction included.
Available with optional items: 2 speed motor, cyclone dust extraction filter, increased hp, varying hardness of contact wheels

Feature Attributes

Belt Size:
100x2000 mm
Motor Rating:
4.8hp
Model Number:
Ajax 100
Weight:
124 kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome