Double-Ended Grinders & Polishers


£899.99 Inc VAT (20%)

See 3 Product Variants
£899.99

Description

Ajax Arboga Double-Ended Grinders & Polishers are for workshop use. All models are fitted with heavy-duty bearings and balanced grinding wheels. Available in both single phase and 3 phase in models BG8 & 10.

A pedestal to suit all models is also available, please order separately. Also available with polishing wheels, grinding belt arms, taper spindles, polishing guards, wire brush wheels. For full details please contact your local branch.

Standard features:
Emergency stop switch.
Work light.
Adjustable tool rests.
Wheel dresser.
Coolant tray.
3 year warranty on motor.

Machine Pedestal Available separately: Order Code: AJX-261-4002D

Feature Attributes

Motor Rating:
4.8hp
Weight:
124 kg
Belt Size:
100x2000mm
Model Number:
Ajax 100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome