End brushes crimped miniature brushes, shank-mounted


£15.99 Inc VAT (20%)
Up to 16.5% off

See all variants from £15.99

Description


Description unavailable

Feature Attributes

Suitable For:
Power Drill,Flexible Shaft Drive,Straight Grinder
Mounting System:
Shank
Length:
45 mm
Cup Diameter:
5 mm
Shank Diameter:
3 mm
Maximum RPM:
25000 rpm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome