WA-White Aluminium Oxide Bench Grinding Wheel - Plain
0
1

WA-White Aluminium Oxide Bench Grinding Wheel - Plain


£4.99 Inc VAT (20%)
Up to 12.5% off

See all variants from £4.99

Description

These are our own brand of white aluminium oxide vitrified grinding wheels. They are a general purpose wheel suitable for sharpening high speed steel (HSS) tools and grinding most steels. They offer cool and burn free cutting and excellent wheel life all at a very competitive price. All York grinding wheels are supplied in a unique storage box, which helps prevent chipping and other accidental damage. Spare cases available. Type 1: Straight grinding wheels. Note: Truing recommended before first use.

Feature Attributes

Suggested Applications:
Ferrous Metals,Sharpening High Speed Steel (HSS) Tools,Hardened or HSS Materials,Alloys Metals
Bond Type:
Vitrified
Additional Conformity:
EN12413
Grain Size:
Medium
Abrasive Material:
White Aluminium Oxide
For Use On:
Ferrous Metals,Hardened or HSS Materials,Alloys Metals
More attributes
Product Reviews -
3 years ago by Chris
Excellent product just what I wanted

3 years ago by Jay
Good quality product, works well as intended: I dressed this wheel before use as I would expect to do anyway. Not as expensive as some but used properly, I don't see why this wheel shouldn't do exactly what it was intended to.

5 years ago
Nice simple transaction

5 years ago by kenneth
grinding wheel looks good but i now need a new machine to use it

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome