1. Tools & Machining/
  2. Cutting Tools/
  3. Indexable Tools/
  4. Turning Tools/
  5. Brazed Tools
Brazed Tip Cranked Turning & Facing Tools - K20
0
1
2

Brazed Tip Cranked Turning & Facing Tools - K20


See all variants from
£7.99

Inc VAT (20%)

Up to 4% off

See all variants from £7.99

Description

Kennedy Brazed Tip Turning & Boring Tools are manufactured in three standard grades. (All sizes are nominal). Manufactured to ISO DIN BHMA Standards.

K20: General-purpose tools for most applications. Ideal for machining cast iron, non-ferrous metals, bakelite etc. Combines wear resistance with toughness when rough turning at moderate cutting speeds. Suitable for high feed rates.

Feature Attributes

Tip Material:

Carbide

Tool Type:

Cranked Turning & Facing

Standards Met:

ISO DIN BHMA

ISO Category Grade:

K

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome