1. Tools & Machining/
  2. Cutting Tools/
  3. Indexable Tools/
  4. Turning Tools/
  5. Brazed Tools
Brazed Tip Cranked Turning & Facing Tools - P30
0
1

Brazed Tip Cranked Turning & Facing Tools - P30


7 Variants From
£21.99

Inc VAT (20%)

Up to 15% off
See 7 Product Variants
£21.99

Description

Kennedy Brazed Tip Turning & Boring Tools are manufactured in three standard grades. (All sizes are nominal). Manufactured to ISO DIN BHMA Standards.

P30: Carbide tipped tools are suitable for heavy duty turning and boring on all classes of steel. Suitable also for interrupted cutting and machining at low speeds and heavy feeds.

Feature Attributes

Material Application:

Steels

Clearance Angle:

6 °

ISO Cut:

P20 - P30

ISO Category Grade:

P

Tip Material:

Carbide

Tool Type:

Cranked Turning & Facing

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome