1. Tools & Machining/
  2. Cutting Tools/
  3. Indexable Tools/
  4. Turning Tools/
  5. Brazed Tools
Cranked Turning Tools - P40
0
1

Cranked Turning Tools - P40


Select
Select
See all variants from
£16.99

Inc VAT (20%)

Up to 15% off

See all variants from £16.99

Description

Kennedy Brazed Tip Turning & Boring Tools are manufactured in three standard grades. (All sizes are nominal). Manufactured to ISO DIN BHMA Standards.
P40: Roughing to heavy roughing of steel and steel castings using heavy feeds and low to medium cutting speeds. Also used under unfavourable conditions, particularly where intermittent cutting is involved. This grade is also suitable for planing operations and for machining manganese steel.

Feature Attributes

ISO Category Grade:

P

ISO Cut:

P40

Clearance Angle:

6 °

Lead Angle:

5 °

Standards Met:

ISO DIN BHMA

Tip Material:

Carbide

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome