1. Tools & Machining/
  2. Cutting Tools/
  3. Indexable Tools/
  4. Turning Tools/
  5. Brazed Tools
Light Duty Round Shank Boring Tools Used at 45 in Bar - P30
0
1

Light Duty Round Shank Boring Tools Used at 45 in Bar - P30


4 Variants From
£14.99

Inc VAT (20%)

Up to 20.5% off
See 4 Product Variants
£14.99

Description

Kennedy Brazed Tip Turning & Boring Tools are manufactured in three standard grades. (All sizes are nominal). Manufactured to ISO DIN BHMA Standards.

P30: Carbide tipped tools are suitable for heavy duty turning and boring on all classes of steel. Suitable also for interrupted cutting and machining at low speeds and heavy feeds.

Feature Attributes

Tip Material:

Carbide

ISO Category Grade:

P

Boring Bar Angle:

45 °

Tool Type:

Round Shank Boring

ISO Cut:

P20 - P30

Clearance Angle:

6 °

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome