1. Tools & Machining/
  2. Cutting Tools/
  3. Indexable Tools/
  4. Turning Tools/
  5. Brazed Tools
Parting Off Tools - K20

Parting Off Tools - K20


7 Variants From
£13.29

Inc VAT (20%)

Up to 39.5% off
See 7 Product Variants
£13.29

Description

Kennedy Brazed Tip Turning & Boring Tools are manufactured in three standard grades. (All sizes are nominal). Manufactured to ISO DIN BHMA Standards.

K20: General-purpose tools for most applications. Ideal for machining cast iron, non-ferrous metals, bakelite etc. Combines wear resistance with toughness when rough turning at moderate cutting speeds. Suitable for high feed rates.

Feature Attributes

Tool Type:

Parting Off

Tip Material:

Carbide

ISO Cut:

K20

Cutting Direction:

Right Hand

Clearance Angle:

6 °

Material Application:

Cast Iron,Nonferrous Metal

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome