1. Tools & Machining/
  2. Cutting Tools/
  3. Indexable Tools/
  4. Turning Tools/
  5. Brazed Tools
Square Shank Boring Tools Held at 90 in Bar - P30

Square Shank Boring Tools Held at 90 in Bar - P30


Select
See all variants from
£19.99

Inc VAT (20%)

Up to 13% off

See all variants from £19.99

Description

Kennedy Brazed Tip Turning & Boring Tools are manufactured in three standard grades. (All sizes are nominal). Manufactured to ISO DIN BHMA Standards.
P40: Roughing to heavy roughing of steel and steel castings using heavy feeds and low to medium cutting speeds. Also used under unfavourable conditions, particularly where intermittent cutting is involved. This grade is also suitable for planing operations and for machining manganese steel.
P30: Carbide tipped tools are suitable for heavy duty turning and boring on all classes of steel. Suitable also for interrupted cutting and machining at low speeds and heavy feeds.
K20: General-purpose tools for most applications. Ideal for machining cast iron, non-ferrous metals, bakelite etc. Combines wear resistance with toughness when rough turning at moderate cutting speeds. Suitable for high feed rates.

See full description

Feature Attributes

Clearance Angle:

6 °

ISO Category Grade:

P

Tool Type:

Square Shank Boring

Tip Material:

Carbide

ISO Cut:

P20 - P30

Material Application:

Steel

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome