1. Tools & Machining/
  2. Cutting Tools/
  3. Indexable Tools/
  4. Turning Tools/
  5. Brazed Tools
Straight Recessing Tools - P30

Straight Recessing Tools - P30


Select
See all variants from
£21.99Inc VAT (20%)

See all variants from £21.99

Description

Kennedy Brazed Tip Turning & Boring Tools are manufactured in three standard grades. (All sizes are nominal). Manufactured to ISO DIN BHMA Standards.

P30: Carbide tipped tools are suitable for heavy duty turning and boring on all classes of steel. Suitable also for interrupted cutting and machining at low speeds and heavy feeds.

Feature Attributes

Clearance Angle:
6 °
Tip Material:
Carbide
Material Application:
Steel
Cutting Direction:
Neutral
Standards Met:
ISO DIN BHMA
Tool Type:
Straight Recessing
More attributes