1. Tools & Machining/
  2. Cutting Tools/
  3. Indexable Tools/
  4. Turning Tools/
  5. Brazed Tools
Straight Round Nosed Turning Tools - P30
0
1

Straight Round Nosed Turning Tools - P30


See all variants from
£16.99Inc VAT (20%)
Up to 15% off
See all variants from £16.99

Description

Kennedy Brazed Tip Turning & Boring Tools are manufactured in three standard grades. (All sizes are nominal). Manufactured to ISO DIN BHMA Standards.
P40: Roughing to heavy roughing of steel and steel castings using heavy feeds and low to medium cutting speeds. Also used under unfavourable conditions, particularly where intermittent cutting is involved. This grade is also suitable for planing operations and for machining manganese steel.
P30: Carbide tipped tools are suitable for heavy duty turning and boring on all classes of steel. Suitable also for interrupted cutting and machining at low speeds and heavy feeds.
K20: General-purpose tools for most applications. Ideal for machining cast iron, non-ferrous metals, bakelite etc. Combines wear resistance with toughness when rough turning at moderate cutting speeds. Suitable for high feed rates.

See full description

Feature Attributes

Tool Type:
Straight Round Nose Turning
Material Application:
Steel
Tip Material:
Carbide
ISO Category Grade:
P
ISO Cut:
P20 - P30
Clearance Angle:
6 °
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome