1. Tools & Machining/
  2. Cutting Tools/
  3. Broaches
Pilot Pins

Pilot Pins


See all variants from
£4.19Inc VAT (20%)
8.5% off
See all variants from £4.19

Description

For use with all multi-tooth milling cutters with 6mm bore.

Features and Benefits
• Pilots locate into pre-drilled pilot holes ensuring positional accuracy of the cutter
• Suitable for 'blind' or 'through' pilot holes, pin will retract into cutter adaptor upon 'bottoming'

Notes
• Short Series = 12mm cutter
• For 12mm cutters only
• Long Series = 13 - 52mm cutters

See full description

Feature Attributes

Type:
Pilot Pin
Shank Diameter:
1/4 (6.35mm)
Cutter Material:
Steel