T-Slot Steel Machine Metric Clamping Sets, 58 Pcs
0
1
2
3
4
5
6

T-Slot Steel Machine Metric Clamping Sets, 58 Pcs


£61.99 Inc VAT (20%)

See all variants from £61.99

Description

58 Piece metric T-slot steel set is manufactured to a high standard & available to suit a full range of metric and imperial T-Slot widths.

Features & Benefits
• Designed to save set up time and solve most clamping problems
• All step clamps are forged and hardened & the step blocks are made from high quality steel for increased productivity
• All components (except studs) are heat treated and finished in black oxide coating for enhanced performance
• Supplied in steel racks which can be wall mounted or fitted to workbenches for ease of storage (except M16 set which is supplied in wooden box)
• Available to suit a full range of metric T-Slot widths for a wide range of use

Typical Applications
• Workholding

Notes
• Range of sizes available

See full description

Feature Attributes

Material:
Steel
Weight:
12 kg
Set Size:
58
Contents:
Set Clamps: (x2) 64mm x 28mm x 12mm, (x2) 100mm x 32mm x 19mm, (x2) 150mm x 32mm x 22mm,Engineers Studs: (x4) 75mm x 30mm, (x4) 100mm x 30mm, (x4) 125mm x 30mm, (x4) 150mm x 30mm, (x4) 175mm x 30mm, (x4) 200mm x 30mm,Flanged Nuts: (x6) M10 x 15mm,T-Slot Nuts: (x6) 12mm x 18mm x 14mm,Extension Nuts: (x4) M10 x 30mm Long,Step Blocks (Pairs): (x4) 28mm x 20mm - 38mm, (x4) 35mm x 28mm - 64mm, (x4) 98mm x 64mm - 152mm
System of Measurement:
Metric
Number of Pieces:
58
Product Reviews -
4 years ago by Chris
Good Quality item, good value for money.

4 years ago by Bob
Good product but you'll have to run a tap through the t nuts.

a year ago
Item manufactured very poorly Not fit for purpose

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome