Self-Adjusting Crimping Pliers


£149.99 Inc VAT (20%)

See 3 Product Variants
£149.99

Description

High quality handheld crimping tool for bootlace ferrule. Made from chrome vanadium electric steel and designed to automatically adjust to the size of the bootlace ferrule to make sure accurate work is performed with each crimp. A well designed transmission ratio which is hand friendly providing a comfortable grip and allowing the user to crimp easily with the perfect end result.

Features and Benefits
97 53 04
• Square compression now for end sleeves (ferrules) up to 16 mm²
• Square compression for ideal contact surfaces in the clamp connection
• Suitable in particular for all twin end sleeves (ferrules) up to 2 x 6 mm² or 2 x AWG 8
• Repetitive, high crimping quality due to integral lock (self-releasing mechanism)

97 53 14
• Expanded capacity of hexagonal crimping up to 10 mm²
• Hexagonal compression for confined connection dimensions
• Suitable in particular for all twin end sleeves (ferrules) up to 2 x 4 mm² or 2 x AWG 10
• Repetitive, high crimping quality due to integral lock (self-releasing mechanism)

97 53 18
• Square crimp profile, high capacity range of 0.14 to 16 mm²
• 360° rotatable crimping die; with 8 tactile locking positions
• Crimping of twin end sleeves (ferrules) up to 2 x 6 mm² possible
• Repetitive, high crimping quality due to integral lock (self-releasing mechanism)
• Re-adjustable pressure calibration

Typical Application
• Crimping

Notes
Tools have been precisely calibrated in the factory

See full description

Feature Attributes

Tool Material:
Steel
Jaw Material:
Steel
Compatible Connector:
Wire Ferrule
Tool/Jaw Features:
Self-adjusting
Number of Pieces:
1
Type:
Crimping Pliers
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome