3MM Solid Carbide Short Series B/N End Mill

3MM Solid Carbide Short Series B/N End Mill

Order Code: ZT1149018X

£3.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.990%
10 - 19£3.834%
20 +£3.678%


Description

Short Series Metric
4 flute. Plain shank. Centre cutting with ball nose. Used for profile and slot milling applications with the performance of micrograin solid carbide.

Specifications for 3MM Solid Carbide Short Series B/N End Mill
  • Finish/Coating
    Uncoated
  • MFR Part No.
    BMS4M0030
  • Helix Direction
    Right Hand
  • Material
    Solid Carbide
  • Shank Type
    Plain Round
  • Standards Met
    DIN 7160
    DIN 7190
  • Cutting Direction
    Right Hand
  • Coolant Delivery
    External
  • Material Grade
    Micrograin
  • Cutter Diameter Tolerance
    h55
  • Plunge Type
    Centre Cutting
  • Shank Diameter Tolerance
    H6
  • Ball Nose Type
    Ball Nose End Mill
  • Length Type
    Short
  • Cutter Diameter
    3mm
  • Number of Flutes
    4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome