1. Tools & Machining/
  2. Cutting Tools/
  3. End Mills/
  4. Carbide End Mills
Carbide 3FL Extra Long SER End Mills

Carbide 3FL Extra Long SER End Mills


See all variants from
£23.99Inc VAT (20%)
See all variants from £23.99

Description

Introducing the Dormer Extra Long Series End Mill, a cutting-edge solution for precision machining in non-ferrous metals. This solid carbide tool features 3 flutes, a bright finish, a 40° helix, and a 13° rake angle, specifically designed for efficient shoulder milling applications. Crafted from Micrograin Carbide, it ensures extreme hardness and wear resistance, significantly extending tool life when tackling challenging materials. Elevate your machining capabilities with this high-performance end mill, engineered for durability and precision in every application.

Features and Benefits
• Suited for precision and high-speed machining of aluminium parts in air frame assembly, automotive applications and die and mold, particularly for prototyping

Typical Applications
• N - Non-ferrous metals (metals including alloys without an appreciable amount of iron)

See full description

Feature Attributes

Number of Flutes:
3
Series:
Extra Long
Shank Type:
Straight
Cutter Diameter Tolerance:
Extra Long
Length Type:
Extra Long
Cutting Direction:
Neutral
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome