1. Tools & Machining/
  2. Cutting Tools/
  3. End Mills/
  4. Carbide End Mills
Carbide End Mills - Aluminium

Carbide End Mills - Aluminium


See all variants from
£14.99Inc VAT (20%)
Up to 3% off
See all variants from £14.99

Description

Introducing the Dormer Short Series End Mill, a versatile machining solution tailored for precision work in non-ferrous metals. This solid carbide end mill, featuring 3 flutes and a bright finish, stands out for its exceptional construction. The 40° helix with a differential pitch and a 13° rake angle make it well-suited for a range of applications, including shoulder milling, slot milling, and helical milling. Crafted from high-quality Micrograin Carbide, this end mill guarantees extreme hardness and wear resistance. This attribute significantly enhances tool life, especially when tackling challenging materials. The differential pitch adds an extra layer of efficiency, ensuring optimal performance across various milling tasks. Whether you're shaping shoulders, creating slots, or executing helical milling, this Dormer End Mill is designed to deliver consistent and reliable results.

Features and Benefits
• Suited for precision and high-speed machining of aluminium parts in air frame assembly, automotive applications and die and mold, particularly for prototyping
• Micrograin Carbide providing extreme hardness and wear resistance providing increased tool life when machining difficult materials

Typical Application
• N - Non-ferrous metals (metals including alloys without an appreciable amount of iron)

See full description

Feature Attributes

Length Type:
Short
Flute Type:
Helical
Shank Type:
Straight
Series:
Short
End Mill Type:
End Mill
Material:
Carbide
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome