Carbide Micrograin 3 Flute Plain Shank Long Series End Mills - Metric

Carbide Micrograin 3 Flute Plain Shank Long Series End Mills - Metric


£17.99 Inc VAT (20%)

See all variants from £17.99

Description

Long Series - 3 Flute - Metric
For optimum performance and maximum swarf removal when plunging, slotting and routing in light alloys, brass, aluminium, non ferrous and other soft materials. Manufactured to USCTi Standards.

Metric Tolerances
Diameter: Over 1.00 ~ up to 6.00. Tolerance: +0.000, -0.050.
Diameter: Over 6.00 ~ up to 25.00. Tolerance: +0.000, -0.080.

See full description

Feature Attributes

Finish/Coating:
Uncoated
Flute Type:
Helical
Number of Flutes:
3
Coolant Delivery:
External
Cutting Direction:
Right Hand
Material:
Carbide
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome