Carbide Plain Shank End Mills High Helix

Carbide Plain Shank End Mills High Helix


Select
Select
£25.99 Inc VAT (20%)


See all variants from £25.99

Description

Centre cutting.
To Manufacturers standards.
Cutting diameter to e8.
Shank diameter to h6.
EHQ-6*PR Carbide Q-Coat.
*Number varies according to the number of flutes.

Series 72 - Regular Length

See full description

Feature Attributes

Length Type:
Regular
Helix Angle:
45 °
Cutting Direction:
Right Hand
Helix Direction:
Right Hand
Material:
Solid Carbide
Cutter Diameter Tolerance:
e8
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome