Carbide Weldon Shank 4 Flute End Mill, FIREX Coated - Metric

Carbide Weldon Shank 4 Flute End Mill, FIREX Coated - Metric


£23.99 Inc VAT (20%)

See all variants from £23.99

Description

Series 5532 carbide weldon shank end mills feature a hard carbide construction with a hardy fire coating for excellent heat and wear resistance.

Features and Benfits
• Carbide construction for improved cutting hardness
• 4 flutes for precision cutting performance
• FIREX© coated for excellent heat and wear resistance
• Weldon shank for increased stability

Notes
• Metric sizes 2.00mm to 20.00mm

Standards
• Manufactured to DIN 6527L

See full description

Feature Attributes

Coolant Delivery:
External
Helix Angle:
30 °
Standards Met:
DIN 6527L
Number of Flutes:
4
Material:
Carbide
Shank Type:
Weldon Flat
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome