1. Tools & Machining/
  2. Cutting Tools/
  3. End Mills/
  4. Carbide End Mills
Corner Rad Carbide 4FL End Mills - Ali

Corner Rad Carbide 4FL End Mills - Ali


See all variants from
£20.99Inc VAT (20%)
See all variants from £20.99

Description

Introducing the Short Series Corner Radius End Mill, a versatile tool engineered for precision machining in non-ferrous metals. With 4 flutes, a 40° helix, and a 10° rake angle, this end mill excels in shoulder milling, plunging, ramping, and helical milling applications. Crafted from Micrograin Carbide, it offers extreme hardness and wear resistance, ensuring prolonged tool life, especially when tackling challenging materials. Elevate your machining efficiency with this high-performance corner radius end mill, designed to deliver reliability and durability in a variety of non-ferrous metal milling operations.

Features and Benefits
• Suited for precision and high-speed machining of aluminium parts in air frame assembly, automotive applications and die and mold, particularly for prototyping

Typical Applications
• N - Non-ferrous metals (metals including alloys without an appreciable amount of iron)

See full description

Feature Attributes

Shank Type:
Straight
Finish/Coating:
Bright
Cutter Diameter Tolerance:
Short
Length Type:
Short
Series:
Short
End Mill Type:
End Mill
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome