1. Tools & Machining/
  2. Cutting Tools/
  3. End Mills/
  4. Carbide End Mills
GOmill GP - 4BN..IS-IR-IL-IX - 4 Flute - Ball Nose - Inch

GOmill GP - 4BN..IS-IR-IL-IX - 4 Flute - Ball Nose - Inch


See all variants from
£31.99Inc VAT (20%)
See all variants from £31.99

Description

GOmill GP • 4BN..IS-IR-IL-IX • Short • Regular • Long • Extra Long
General Purpose Solid Carbide End Mills • GOmill™ GP

Feature Attributes

Helix Angle:
30.000
Finish/Coating:
TiAlN
Number of Flutes:
4
Milling Application:
End Mill
Unit Measured:
Imperial
Style:
Ball Nose
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome