HARVIª I TE Square End, 4 Flutes, Short, Plain Shanks, Metric

HARVIª I TE Square End, 4 Flutes, Short, Plain Shanks, Metric


£41.99 Inc VAT (20%)

See all variants from £41.99

Description

Versatile solid carbide end mill for steels, stainless steel, cast iron, and high temperature alloys.

HARVIª I TE solid carbide end mills cover a variety of operations, including dynamic milling, and extreme ramping operations.

HARVIª I TE solid carbide end mills stand for maximum metal removal, maximum productivity, maximum benefit.

HARVIª I TE solid carbide end mills feature asymmetrical divided flutes, variable helix, twisted end face, faceted eccentric relief, and chip gashes within the flutes.

Centre cutting for plunging and ramping operations.

See full description

Feature Attributes

Helix Angle:
36.000
Number of Flutes:
4
Finish/Coating:
AlTiN
Style:
Square End
Milling Application:
End Mill
Number of End Mills:
Single Ended
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome