HARVI II - UDDE - 5-Flute with Neck - Metric


£64.99 Inc VAT (20%)

See all variants from £64.99

Description

HARVI II • UDDE • Unequal Flute Spacing • With Neck
High-Performance Solid Carbide End Mills • HARVI™

Feature Attributes

Helix Angle:
38.000
Number of Flutes:
5
Finish/Coating:
AlTiN
Milling Application:
End Mill
Unit Measured:
Metric
Number of End Mills:
Single Ended
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome