1. Tools & Machining/
  2. Cutting Tools/
  3. End Mills/
  4. Carbide End Mills
S226 HM - Long series finishing end mill with 6 flutes (Metric)

S226 HM - Long series finishing end mill with 6 flutes (Metric)


See all variants from
£49.99

Inc VAT (20%)

Up to 3.5% off
See all variants from £49.99

Description

Long series finishing end mill with 6 flutes

Feature Attributes

Material:

HM

Number of Flutes:

6

Product Series:

S226

Length of Cut:

Long

Unit of Measurement:

Metric

Finish/Coating:

AlTiN

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome