1. Tools & Machining/
  2. Cutting Tools/
  3. End Mills/
  4. Carbide End Mills
S226 HM - Long series finishing end mill with 8 flutes (Metric)

S226 HM - Long series finishing end mill with 8 flutes (Metric)


See all variants from
£299.99Inc VAT (20%)
See all variants from £299.99

Description

Long series finishing end mill with 8 flutes

Feature Attributes

Material:
HM
Finish/Coating:
AlTiN
Number of Flutes:
8
Length of Cut:
Long
Product Series:
S226
Unit of Measurement:
Metric
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome