Inc VAT (20%)
Long series finishing end mill with 6 flutes
Material:
HM
Number of Flutes:
6
Finish/Coating:
TiSiN
Shank:
Cylindrical shank DIN 6535 HA
Application:
Hardened Materials
Length of Cut:
Long
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy