S526 HM - Long series finishing end mill with 8 flutes (Metric)


£319.99 Inc VAT (20%)

See all variants from £319.99

Description

Long series finishing end mill with 8 flutes

Feature Attributes

Material:
HM
Shank:
Cylindrical shank DIN 6535 HA
Unit of Measurement:
Metric
Number of Flutes:
8
Application:
Hardened Materials
Finish/Coating:
TiSiN
More attributes