S561 HM - Regular length End mill with 4 flutes (Metric)

S561 HM - Regular length End mill with 4 flutes (Metric)


£42.99 Inc VAT (20%)

See all variants from £42.99


Description unavailable

Feature Attributes

Material:
HM
Product Series:
S561
Length of Cut:
Medium
Number of Flutes:
4
Standards Met:
DORMER
Unit of Measurement:
Metric
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome