1. Tools & Machining/
  2. Cutting Tools/
  3. End Mills/
  4. Carbide End Mills
S767 HM - Short series corner radius end mill with 4 flutes (Metric)

S767 HM - Short series corner radius end mill with 4 flutes (Metric)


See all variants from
£54.99Inc VAT (20%)
Up to 16% off
See all variants from £54.99

Description unavailable

Feature Attributes

Material:
HM
Finish/Coating:
TiSiN
Length of Cut:
Short
Number of Flutes:
4
Standards Met:
DORMER
Product Series:
S767
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome