S944 HM - Regular length end mill with 4 flutes (Metric)

S944 HM - Regular length end mill with 4 flutes (Metric)


£23.99 Inc VAT (20%)

See all variants from £23.99


Description unavailable

Feature Attributes

Material:
HM
Product Series:
S944
Length of Cut:
Medium
Finish/Coating:
TiAlN
Shank:
Cylindrical shank DIN 6535 HB
Number of Flutes:
4
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome