Series 5534 Carbide 4 Flute FIREX Coated End Mills- Metric

Series 5534 Carbide 4 Flute FIREX Coated End Mills- Metric


Select
£25.99 Inc VAT (20%)


See all variants from £25.99

Description

Series 5534 are FIREX© coated with a strong carbide construction for up to 60% higher feed rates and longer tool life. the Weldon shank locks the tool in place for vibration free machining. Versatile in usage they are suitable for roughing and finishing creating an increased surface quality.

Features and Benefits
• Hard carbide construction for increased tool strength
• FIREX© coating for superior heat and wear resistance
• 4 flute design for excellent cutting power
• Weldon shank for excellent stability when machining

Typical Applications
• Milling

Standards
• Conforms to to DIN 6527

See full description

Feature Attributes

Coolant Delivery:
External
Standards Met:
DIN 6527K
Number of Flutes:
4
Helix Angle:
35/38 °
Plunge Type:
Centre Cutting
Material:
Carbide
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome