1. Tools & Machining/
  2. Cutting Tools/
  3. Drill Mills/
  4. Carbide Drills/
  5. Carbide High Performance Production Drills
Carbide Ratio Drills Metric

Carbide Ratio Drills Metric


See all variants from
£169.99

Inc VAT (20%)

Up to 6.5% off
See all variants from £169.99

Description

RT100F High performance carbide drill has excellent self centring properties and through body oil feed coolant. Suitable for materials with a tensile strength of up 1400N/mm2. With improved rigidity and resistance to wear. High speed and feed rates can be used to produce holes with high alignment accuracy with tight tolerances. Conform to DIN6537. Type 1182

Feature Attributes

Material:

Carbide

Carbide Drill Type:

Carbide High Performance

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome