1. Tools & Machining/
  2. Cutting Tools/
  3. Drill Mills/
  4. Carbide Drills/
  5. Carbide High Performance Production Drills
CoroDrill 860 Solid Carbide Drill - PM 4235

CoroDrill 860 Solid Carbide Drill - PM 4235


See all variants from
£89.99

Inc VAT (20%)

Up to 6% off
See all variants from £89.99

Description

Product Range: CoroDrill 860
Tool Type: Solid carbide drills

CoroDrill® 860 is a solid carbide drill designed for fast and problem-free drilling, maximizing productivity through high metal cutting efficiency. With excellent chip evacuation in long and short chipping materials, CoroDrill 860 provides green light machining at high penetration rates.

- Optimized geometry for fast and problem-free drilling
- Optimized for ISO-P, ISO-M, ISO-N and multi-material 860-GM
- Optimized flute geometry for efficient chip evacuation
- High productivity and consistent tool life
- High process security and repeatability

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome