MPS0500-L8C 5.00MM VP15TF Drill

MPS0500-L8C 5.00MM VP15TF Drill

Order Code: ZT1144975X

£179.99 Inc VAT (20%)


Description

MPS/MSL Solid Carbide Drill
All drills with through coolant holes as standard.
From 3-40 l/d hole depth.
MPS double margin type for accurate and reliable drilling.

See full description
Specifications for MPS0500-L8C 5.00MM VP15TF Drill
  • Drill Diameter
    5mm
  • MFR Part No.
    90017546
  • Drill Diameter Metric
    5mm
  • Series
    MPS
  • Cutting Direction
    Right Hand
  • Material
    Carbide
  • Flute Type
    Spiral
  • Overall Length
    95.9mm
  • Point Angle
    140°
  • Standards Met
    DIN6535
    DIN6537
  • Shank Diameter Tolerance
    H6
  • Helix Type
    Normal Helix
  • Number of Flutes
    2
  • Material Grade
    Micrograin
  • Shank Diameter
    6mm
  • Helix Angle
    30°
  • Flute Length
    40.9mm
  • Finish/Coating
    TiAlN
  • Drill Diameter Tolerance
    H7
  • Coolant Delivery
    Coolant Through
  • Diameter x Depth
    8xD
  • ISO Category
    K
    S
    M
    P
  • Carbide Drill Type
    Carbide High Performance

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome