1. Tools & Machining/
  2. Cutting Tools/
  3. Drill Mills/
  4. Carbide Drills/
  5. Carbide High Performance Production Drills
R457 HM - High-performance FORCE X drill with DIN 6535HA NC parallel shank (Imperial)

R457 HM - High-performance FORCE X drill with DIN 6535HA NC parallel shank (Imperial)


See all variants from
£79.99Inc VAT (20%)
Up to 13.5% off
See all variants from £79.99

Description

High-performance FORCE X drill with DIN 6535HA NC parallel shank

Feature Attributes

Material:
HM
Standards Met:
DIN 6537 K
Product Series:
R457
Spiral Form:
Continuously Thinned Web
Finish/Coating:
TiAlN
Unit System:
Imperial
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome