1. Tools & Machining/
  2. Cutting Tools/
  3. Drill Mills/
  4. Carbide Drills/
  5. Carbide High Performance Production Drills
R458 HM - High-performance FORCE X drill with DIN 6535HA NC parallel shank (Imperial)

R458 HM - High-performance FORCE X drill with DIN 6535HA NC parallel shank (Imperial)


See all variants from
£39.99Inc VAT (20%)
See all variants from £39.99

Description

High-performance FORCE X drill with DIN 6535HA NC parallel shank

Feature Attributes

Material:
HM
Cutting Direction:
Right
Shank:
Cylindrical shank DIN 6535 HA
Finish/Coating:
TiAlN
Product Series:
R458
Standards Met:
DIN 6537 K
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome