1. Tools & Machining/
  2. Cutting Tools/
  3. Drill Mills/
  4. Carbide Drills/
  5. Carbide High Performance Production Drills
R840 CoroDrill Delta-C Solid Carbide Drill with Internal Coolant Grade 1220

R840 CoroDrill Delta-C Solid Carbide Drill with Internal Coolant Grade 1220


See all variants from
£89.99

Inc VAT (20%)

Up to 7.5% off
See all variants from £89.99

Description

R840 CoroDrillⓇ Delta-C Solid Carbide Drill With Internal Coolant
Grade 1220

CoroDrill® R840 is a solid carbide drill for productive hole making in various applications. Designed for superior drilling in all materials, including hard steels up to 60 HRC. Available in a variety of diameters for general and small part machining.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome