1. Tools & Machining/
  2. Cutting Tools/
  3. Drill Mills/
  4. Carbide Drills/
  5. Carbide High Performance Production Drills
Series 5514 Carbide Straight Shank Ratio Drill - FIREX Coated - Metric

Series 5514 Carbide Straight Shank Ratio Drill - FIREX Coated - Metric


Select
See all variants from
£42.99Inc VAT (20%)
Up to 8% off

See all variants from £42.99

Description

For the drilling of long and short-chipping materials such as structural and case hardened steels, cast steels, heat-treatable steels and alloyed steels with a tensile strength of up to app. 1200N/mm2, including carbon steels, bronze, cast iron and high alloyed AISi-alloys.

Features and Benefits
• High alignment accuracy with small diameter tolerance and excellent surface finish
• FIREX® coating for increased heat and wear resistance
• Self-centring qualities for greater precision
• Short chip production due to a concave cutting point geometry and web thinning

Standards
• Manufactured to DIN 6537

Notes
• Sizes 3.00mm to 20.00mm

See full description

Feature Attributes

Material:
Carbide

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome