1. Tools & Machining/
  2. Cutting Tools/
  3. Drill Mills/
  4. Carbide Drills/
  5. Carbide High Performance Production Drills
Solid Carbide Q-Coat Drill - 5 x D Through Coolant
0
1
2

Solid Carbide Q-Coat Drill - 5 x D Through Coolant


Select
See all variants from
£46.99

Inc VAT (20%)

Up to 6% off

See all variants from £46.99

Description

For drilling into general steel, cast steel, cast iron, chilled cast iron, malleable cast iron, non-ferrous heavy and light metal, and abrasive plastic, self-centering.
Point angle: 140°, tolerance of diameter: m7, tolerance of shank: h6. Manufactured to DIN 6537.

Feature Attributes

Helix Angle:

30 °

Material Grade:

Micrograin

Number of Flutes:

2

Cutting Direction:

Right Hand

Flute Length:

44 mm

Drill Diameter Tolerance:

M7

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome