1. Tools & Machining/
  2. Cutting Tools/
  3. Drill Mills/
  4. Carbide Drills/
  5. Carbide Jobber Drills
B707FBG (3 x D) - KC7315 - A-Shank - Flat Bottom Drills

B707FBG (3 x D) - KC7315 - A-Shank - Flat Bottom Drills


15 Variants From
£102.99

Inc VAT (20%)

Up to 5.5% off
See 15 Product Variants
£102.99

Description

180° Flat-Bottom Drills • Through Coolant
High-Performance Solid Carbide Drills

Feature Attributes

Material:

Carbide

Adapter Style:

Straight-Cylindrical

Hand Preference:

Right

Flute Construction:

Helical Flute

Unit Measured:

Metric

Number of Flutes:

2

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome