1. Tools & Machining/
  2. Cutting Tools/
  3. Drill Mills/
  4. Carbide Drills/
  5. Carbide Jobber Drills
Solid Carbide Jobber Drills - Metric

Solid Carbide Jobber Drills - Metric


Select
See all variants from
£8.39Inc VAT (20%)
Up to 4.5% off

See all variants from £8.39

Description

Made with a solid carbide substrate and manufactured to a bright finish the range of Kennedy solid carbide jobber drills are ideal for drilling steels, cast steels, cast iron, chilled cast iron, malleable cast iron, non-ferrous heavy to light metal and abrasive plastic.

Features and Benefits
• Solid carbide substrate for increased hardness
• Uncoated for general purpose applications
• Ground flutes for greater cutting precision
• Available in a range of metric sizes from 5.5mm - 12mm

Typical Applications
• Drilling
• Steels
• Cast iron (incl chilled and malleable)
• Non-ferrous metals (light-heavy)
• Abrasive plastic

Standards
• Manufactured to DIN 338, DIN338.

See full description

Feature Attributes

Point Angle:
118 °
Standards Met:
DIN 338,BS 328
Finish/Coating:
Uncoated
Cutting Direction:
Right Hand
Helix Type:
Normal Helix
Material Grade:
Micrograin
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome